FESTO 537705 DIFFUSE SENSOR SOEG-RTH-M18-NS-K-2L


SOEG Optoelectric sensor

References
festo:SOEG-RTH-M18-NS-K-2L
rubix:129A8008
manufacturer :537705
ean:4052568174040
SOEG-RTH-M18-NS-K-2L Diffuse sensor
brand logo
Technical specifications
TypeSOEG-RTH
Min. tension10 V
Max. tension36 V
See all Specifications

Product details : FESTO 537705 DIFFUSE SENSOR SOEG-RTH-M18-NS-K-2L


Diffuse sensor SOEG-RTH-M18-NS-K-2L With background suppression, round design Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight143,75 g
TypeSOEG-RTH
Min. tension10 V
Max. tension36 V
MaterialBrass chrome plated
Min. temperature-25 °C
Max. temperature55 °C
Show UNSPSC/ECL@SS
£ 131.25 excl. VAT
/ Each
£ 157.50 incl. VAT