ORN 4200 TERN SOFTSHELL NAVY 3XL


Soft Shell Jacket

References
orn:4200-NV-3XL
rubix:2585856
ean:5055748724843
brand logo
brand logo
Technical specifications
Colournavy
Size3xl
Main materialpolyester
See all Specifications

Product details : ORN 4200 TERN SOFTSHELL NAVY 3XL


The jacket for all seasons with high performance technical water resitant and breathable fabric, very smart corporate appearance, adjustable cuff design, three external pockets, YKK zips, elasticated hem with side adjusters, internal mobile phone pocket and pen pockets, 3 layer softshell.

Strengths

•The jacket for all seasons
•High performance technical fabric
•Top specification water resistant and breathable
•Very smart corporate appearance
•Very comfortable to wear
•Adjustable cuff design - causes no wearer discomfort
•Three external pockets with zip closures
•Internal mobile phone and twin pen pocket
•Elasticated hem with side adjusters
•Twin needle stitched seams for durability

Technical specifications


Attributes
Colournavy
Size3xl
Main materialpolyester
Grammage320 g/m²
Material92% polyester;8% elastane
Show UNSPSC/ECL@SS
£ 35.15 excl. VAT
/ Each
£ 42.18 incl. VAT
  • Delivery usually within ( 3 ) days