Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH M
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH M
Softshell jacket Blackpool Hi-vis red/dark antraciet
References
mascot:
15502-246-22218-M
rubix:
379A6899
ean:
5711074340880
Technical specifications
Colour
Black
Size
M
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH M
Technical specifications
Attributes
Logistic Weight
700
g
Colour
Black
Size
M
Class EN20471
3
Main material
Polyester
Breathable
Yes
Secondary colour
Grey
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.62
excl. VAT
/
Each
£
165.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DNAVY 2XL
MASCOT 15565 GRIMSBY WINTER GILET HV RED/D'ANTH 3XL
MASCOT 15909 FORSTER JACKET HV YEL/DANTH S
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH 4XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW 6XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 4XL
REGATTA TRA625 5LV HV PRO 3LYR SOFTSHELL ORANGE/NAVY 3XL
MASCOT 15935 PENRITH WINTER JACKET HV ORG/DNAVY S
HELLYHAN 74095_369-M ALNA 2.0 SOFTS JACKET YELLOW/EBONY M
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW 6XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY L
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DANTH M
HELLYHAN 71172_369-L ICU SHELL JACKET YELLOW/EBONY L
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE XL