MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH 4XL
Softshell jacket Blackpool Hi-vis red/dark antraciet
See technical informationReferences
Mascot:15502-246-22218-4XL
Rubix:379A6897
EAN:5711074340842

Product details : MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH 4XL
Blackpool | MASCOT® SAFE SUPREME Softshell jacket
- No seams at the top of the shoulders, preventing water from collecting and seeping in.
- Breathable, windproof and waterproof product.
- Durable CORDURA® insert at the wrists extends the product's lifespan.
- Dark fabric is used in the areas most exposed to soiling.
- Sleeves extended over the back of the hand provide additional protection against cold and precipitation.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | black |
| Size | 4xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
| Breathable | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 207.85 excl. VAT
/ Each
£ 249.42 incl. VAT
- Usually arrives within 14 working days
