MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG XL

Softshell jacket Calgary orange

See technical information
References
Mascot:08005-159-14 XL
Rubix:210A0583
Manufacturer :08005-159-14 XL
EAN:5707209657701
Softshell jack Calgary 08005-159-14 / XL
brand logo
brand logo
Technical specifications
Colourorange
Sizexl
Class EN204713
See all Specifications

Product details : MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG XL


Fleece on inner side. Fastening with zip and internal storm flap, so the wind is kept out. Form cut sleeves with great freedom of movement. Adjustable cuffs with Hook & Loop fastening. Adjustable elastic drawstring at waist.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight780 g
Colourorange
Sizexl
Class EN204713
Main materialpolyester
Secondary colourno secondary color
Grammage265 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.95 excl. VAT
/ Each
£ 118.74 incl. VAT
  • In stock: Next day delivery

Size

Select variants (6)