Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW 3XL
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW 3XL
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW
References
leo workwear:
A02-Y-LEO-3XL
rubix:
316A9193
ean:
5056082300861
Technical specifications
Colour
yellow
Size
3xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW 3XL
Technical specifications
Attributes
Colour
yellow
Size
3xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.73
excl. VAT
/
Each
£
57.28
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DANTH L
PORTWEST S766YNRXL NAVY/YELLOW 5IN1 JACKET XL
REGATTA TRW457 188 HV PRO DOVER JACKET ORANGE 4XL
HELLYHAN 77203_369-2XL ICU BRZ JACKET YELLOW/EBONY 2XL
GISS 860640 2 IN 1 EOLE'R JACKET COLOUR ORANGE/BLUE SIZE XXL
MASCOT 15509 OXFORD JACKET HV RED/DANTH 2XL
PROGARM 4608 JACKET HV ORANGE M
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH L
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 6XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 4XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE L
MASCOT 07223 TERESINA WINTER JACKET HV ORG/NAVY L
MASCOT 15515 DARTFORD JACKET HV RED/D'ANTH S
REGATTA TRA760 9SD HV X-PRO 3LYR CL9 SOFTSHELL BLACK/ORANGE S