MASCOT 15515 DARTFORD JACKET HV ORG/DANTH M
Thermal jacket Dartford orange/dark anthracite
See technical informationReferences
Mascot:15515-249-1418-M
Rubix:379A0064
EAN:5711074383887

Product details : MASCOT 15515 DARTFORD JACKET HV ORG/DANTH M
Effective insulation properties through an inner polyester wadding. The hood can be easily folded and stored inside the collar. Loops to hold a headset cord. Breathable, windproof and water-repellent. Inner phone pocket with zipper and a small opening for cord of a headset.
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Colour | orange |
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Breathable | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 117.76 excl. VAT
/ Each
£ 141.31 incl. VAT
- Usually arrives within 14 working days
