Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 08005 CALGARY SOFTSHELL JACKET HV YEL 4XL
MASCOT 08005 CALGARY SOFTSHELL JACKET HV YEL 4XL
Softshell jacket Calgary yellow
References
mascot:
08005-159-17-4XL
rubix:
204A1710
ean:
5707209657763
Technical specifications
Colour
yellow
Size
4xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 08005 CALGARY SOFTSHELL JACKET HV YEL 4XL
Fleece on inner side. Fastening with zip and internal storm flap, so the wind is kept out. Form cut sleeves with great freedom of movement. Adjustable cuffs with Hook & Loop fastening. Adjustable elastic drawstring at waist.
Technical specifications
Attributes
Logistic Weight
900
g
Colour
yellow
Size
4xl
Class EN20471
3
Main material
polyester
Grammage
265
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.45
excl. VAT
/
Each
£
178.14
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 71355_369-5XL UC-ME WINTER JACKET HI VIS YELLOW/EBONY 5XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW M
HELLYHAN 74098_369-L WOMENS ALNA 2.0 SOFTS JACKET YELLOW L
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY M
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH L
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW L
REGATTA TRA625 5LV HV PRO 3LYR SOFTSHELL ORANGE/NAVY L
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW 3XL
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE 5XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK 6XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV RED/D'ANTH S
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE M
MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY L
MASCOT 00930 SAVONA PARKA JACKET HV YEL/NAVY L
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW 2XL