HELLYHAN 74098_369-L WOMENS ALNA 2.0 SOFTS JACKET YELLOW L


Women's Luna High-Vis Softshell Jacket

References
helly hansen:74098-369-L
rubix:367A5371
ean:7040056308319
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
Class EN204712
See all Specifications

Product details : HELLYHAN 74098_369-L WOMENS ALNA 2.0 SOFTS JACKET YELLOW L


Designed and tested by women, the Luna Hi Vis Softshell Jacket has a female fit and strategically placed pockets to keep the wearer comfortable and visible throughout the working day.
Softshell fabric with membrane and DWR. No shoulder seams. High collar for comfort. Brushed polyester inside collar. YKK® front zipper with chin protector. Chest pocket with YKK® zipper. ID card loop. Hand pockets with YKK® zipper. Hand pockets with brushed lining. Articulated sleeves for optimal mobility. Adjustable cuffs.
Standard : EN20471_2

Technical specifications


Attributes
Colouryellow
Sizel
Class EN204712
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.34 excl. VAT
/ Each
£ 118.01 incl. VAT
  • Usually arrives within 14 working days