MASCOT 15902 KIAMA SOFTSHELL JACKET HV RED/D'ANTH XL


Softshell jacket Kiama red/dark anthracite

References
mascot:15902-253-22218-XL
rubix:80354815
ean:5711074303694
Softshell jack Kiama 15902-253-22218 / XL
brand logo
brand logo
Technical specifications
Colourred
Sizexl
Class EN204712
See all Specifications

Product details : MASCOT 15902 KIAMA SOFTSHELL JACKET HV RED/D'ANTH XL


The dark contrast is placed where the clothing is most exposed to dirt. Breathable. No seams on the top of the shoulders: prevents water from penetrating. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Extra protection against the cold with an extended back.
brand logo

Technical specifications


Attributes
Logistic Weight900 g
Colourred
Sizexl
Class EN204712
Main materialpolyester
Grammage280 g/m²
Secondary colourgrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 93.01 excl. VAT
/ Each
£ 111.61 incl. VAT
  • Usually arrives within 14 working days