LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE
Colour | Orange |
---|---|
Size | 3XL |
Class EN20471 | 3 |
Colour | Orange |
---|---|
Size | 3XL |
Class EN20471 | 3 |
Main material | Polyester |
Secondary colour | Other |
Material | 300D PU Coated Polyester |
Usually arrives within 14 working days