LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 2XL
Breathable Executive Anorak
See technical informationSee documentsReferences
Leo Workwear:A04-Y-2XL
Rubix:2576327
EAN:5056082301219




Documents
Product details : LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 2XL
The Clovelly excecutive anorak offers the wearer exceptional performance in all weather conditions. Made with LTEC 10,000 personal barrier system, high performance 2-layer laminated fabric which is windproff waterproof and breathable.
New for 2015 is the dual colour yerllow/Navy version giving contrast color in the areas most prone to dirt.
Mesh lined body and sleeves
Detachable 3 piece hood(fixed concealed hood Yellow model)
V shaped drop tail back
Shaped high collar
Interactive zipper
other sizes available
Strengths
•V-shaped drop tail back
•Two way main zip
•Full length hook & loop-fastened double
•Storm flap
•Chin protector
•Internal nelson pocket
•Internal lower zipped pocket
•Large hook & loop-fastened bellowed front pockets
•ID pocket
•Interactive zipper
•Two way main zip
•Full length hook & loop-fastened double
•Storm flap
•Chin protector
•Internal nelson pocket
•Internal lower zipped pocket
•Large hook & loop-fastened bellowed front pockets
•ID pocket
•Interactive zipper
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | breathable 2-layer laminated polyester |
Show UNSPSC/ECL@SS
£ 82.74 excl. VAT
/ Each
£ 99.29 incl. VAT
- Usually arrives within 14 working days
