MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DNAVY S

Softshell jacket Kiama yellow/dark navy

See technical information
References
Mascot:15902-253-17010-S
Rubix:379A6864
EAN:5711074303335
Softshell jack Kiama 15902-253-17010 / S
brand logo
Technical specifications
Colouryellow
Sizes
Class EN204712
See all Specifications

Product details : MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DNAVY S


The dark contrast is placed where the clothing is most exposed to dirt. Breathable. No seams on the top of the shoulders: prevents water from penetrating. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Extra protection against the cold with an extended back.
brand logo

Technical specifications


Attributes
Logistic Weight700 g
Colouryellow
Sizes
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage280 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 96.97 excl. VAT
/ Each
£ 116.36 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)