MASCOT 10001 TAMPA SOFTSHELL JACKET DNAVY 2XL
Softshell jacket Tampa dark navy
See technical informationReferences
Mascot:10001-883-010 2XL
Rubix:379A6837
Manufacturer :10001-883-010 2XL
EAN:5707209836724

Product details : MASCOT 10001 TAMPA SOFTSHELL JACKET DNAVY 2XL
Breathable and water-repellent. Fleece on inner side. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Colour | navy |
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
- Usually arrives within 14 working days
