Dremel
Filter Options
Categories
machining, cutting & drilling (24)
tools & metrology (8)
fluid transmission & flow technology (1)
fasteners, adhesives & tapes (1)
welding (1)
1Brand
dremel
(35)
35 Product(s) with 35 variant(s):
DREMEL FLAPWHEEL 504 2615050432
- dremel:2615050432
- rubix:80082516
- ean:8710364015269
- In stock: Next day delivery
- Diameter:28 mm
- Thickness:4.8 mm
- Grain:80
£ 7.78 excl. VAT
/ Each
DREMEL 4.8MMGRINDSTONEPK3 26154922JA
- dremel:26154922JA
- rubix:124A3505
- ean:8710364044955
- In stock: Next day delivery
- Outer diameter:4.8 mm
- Width:4.8 mm
- Inner diameter:3.2 mm
£ 8.50 excl. VAT
/ Each
DREMEL 26150194JA 194 HIGH SPEED CUTTER 3.2MM 2PC
- dremel:26150194JA
- rubix:220A6038
- ean:8710364044658
- In stock: Next day delivery
- Composition:2 hss milling cutters
- Number of elements:2
- Type of tail:cylindrical
£ 8.15 excl. VAT
/ Each
DREMEL 2615E725JA SC725 70PC SPEEDCLIC ROTARY TOOL ACCESSORY SET
- dremel:2615E725JA
- rubix:2577207
- ean:8710364072842
- In stock: Next day delivery
- Type:set
£ 52.91 excl. VAT
/ Each
DREMEL 420 H/D CUT OFF WHEEL 24MM PK20 2615042032
- dremel:2615042032
- rubix:80060356
- ean:8710364007431
- In stock: Next day delivery
- Diameter:24 mm
- Thickness:1 mm
- Abrasive Material:aluminium oxide
£ 9.41 excl. VAT
/ Each
DREMEL 723 100PC ROTARY TOOL ACCESSORY SET 2615S723JA
- dremel:2615S723JA
- rubix:2577206
- ean:8710364072828
- Usually arrives within 14 working days
- Type:accessory kit
£ 33.15 excl. VAT
/ Each
DREMEL 2615S724JA 2.615.S72.4JA MULTI-PURPOSE ACCESSORY SET 150 PIECE
- dremel:2615S724JA
- rubix:80349334
- manufacturer :2615S724JA
- ean:8710364072835
- Usually arrives within 14 working days
- Type:accessory set
£ 45.86 excl. VAT
/ Each
DREMEL WHEELS 541 2615S541JA PACK OF 2
- dremel:2615S541JA
- rubix:80013019
- ean:8710364054879
- Usually arrives within 14 working days
- Diameter:38 mm
- Reaming diameter:3.2 mm
- Thickness:4 mm
£ 7.52 excl. VAT
/ Each
DREMEL 26150530JA 19MM SS BRUSH 3.2MM PK2
- dremel:26150530JA
- rubix:80163842
- ean:8710364070367
- Usually arrives within 14 working days
- Rod diameter:3.2 mm
- Brush diameter:19 mm
£ 8.31 excl. VAT
/ Each
DREMEL SC406 EZ SPEEDCLIC STARTER SET 2615S406JC
- dremel:2615S406JC
- rubix:1244144
- ean:8710364042814
- Usually arrives within 14 working days
- Diameter:38 mm
- Thickness:1 mm
- Abrasive Material:silicon carbide
£ 16.65 excl. VAT
/ Each
DREMEL 26150225JA FLEXIBLE SHAFT
- dremel:26150225JA
- rubix:80026292
- ean:8710364054992
- Usually arrives within 14 working days
- Type:dremel 26150225ja flexible shaft
£ 36.94 excl. VAT
/ Each
DREMEL BRISTLE BRUSH 19MM 403 26150403JA PACK OF 2
- dremel:26150403JA
- rubix:45025782
- ean:8710364070329
- Usually arrives within 14 working days
- Rod diameter:3.2 mm
- Brush diameter:19 mm
£ 4.61 excl. VAT
/ Each
DREMEL BRUSH 538 26150538JA
- dremel:26150538JA
- rubix:80073652
- ean:8710364023066
- Usually arrives within 14 working days
- Rod diameter:3.2 mm
- Brush diameter:26 mm
£ 7.03 excl. VAT
/ Each
DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
- dremel:26150997JA
- rubix:240A9770
- ean:8710364044924
- Usually arrives within 14 working days
- Diameter:3.4 mm
- Rod diameter:3.2 mm
£ 7.20 excl. VAT
/ Each
DREMEL 26150192JA 192 HIGH SPEED CUTTER 4.8MM 2PC
- dremel:26150192JA
- rubix:220A6036
- ean:8710364044733
- Usually arrives within 14 working days
- Composition:2 hss milling cutters
- Number of elements:2
- Type of tail:cylindrical
£ 10.17 excl. VAT
/ Each
DREMEL 26150201JA SOLDERING TIPS FOR MULTITIP PK 2
- dremel:26150201JA
- rubix:80084341
- ean:8710364039708
- Usually arrives within 14 working days
- Type:soldering tip
£ 11.93 excl. VAT
/ Each
DREMEL SANDING MANDREL + BAND 407 615040732 60G
- dremel:2615040732
- rubix:4535980
- ean:8710364007226
- In stock: Next day delivery
- Width:13 mm
- Grain:60
£ 2.92 excl. VAT
/ Each
DREMEL SANDING BAND 2615043232 432 PACK OF 6
- dremel:2615043232
- rubix:4535981
- ean:8710364007264
- In stock: Next day delivery
- Use:sanding
£ 2.61 excl. VAT
/ Each
DREMEL SPEED CLIC MANDREL SC402 2.615.S40.2JB
- dremel:2615S402JB
- rubix:80083300
- manufacturer :2615S402JB
- ean:8710364042838
- In stock: Next day delivery
- Type of attachment:speedclic
- Clamping diameter:3.2 mm
£ 11.58 excl. VAT
/ Each
DREMEL CHUCK 4486 2615448632
- dremel:2615448632
- rubix:80007599
- ean:8710364012978
- In stock: Next day delivery
- Outer diameter:15 mm
- Clamping range, minimum:0.8 mm
- Clamping range, maximum:3.2 mm
£ 12.56 excl. VAT
/ Each
DREMEL EZ SPEEDCLIC SANDING MANDREL WITH 2 BANDS 2615S407JA
- dremel:2615S407JA
- rubix:80024469
- In stock: Next day delivery
- Diameter:13 mm
£ 7.96 excl. VAT
/ Each
DREMMEL SPEEDCLIC CUTTING SET 2.615.S69.0JA
- dremel:2615S690JA
- rubix:80039846
- ean:8710364045839
- Usually arrives within 14 working days
- Diameter:38 mm
£ 26.24 excl. VAT
/ Each
DREMEL SANDING BANDS NO.408 COARSE 2615040832 PACK OF 6
- dremel:2615040832
- rubix:5252106
- Usually arrives within 14 working days
- Grain:coarse
- Width:13 mm
£ 2.56 excl. VAT
/ Each
DREMEL POLISHING KIT 26150684JA
- dremel:26150684JA
- rubix:9964487
- ean:8710364029099
- Usually arrives within 14 working days
- Length:36 mm
£ 17.14 excl. VAT
/ Each
24 items of 35























