• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
PARKER 24VDC COIL P2FCA449

PARKER 24VDC COIL P2FCA449


Solenoid Coil

References
parker hannifin:P2FCA449
rubix:157A6795
brand logo
brand logo
Technical specifications
TypeSolenoid Coil
Technical sheet / Technical file

Product details
Technical specifications

Product details : PARKER 24VDC COIL P2FCA449


Technical specifications


Attributes
TypeSolenoid Coil
Show UNSPSC/ECL@SS
£ 25.92 excl. VAT
/ Each
£ 31.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 573947 ELECTRICAL SUB-BASE VAVE-L1-1K8-LRSMC KT-VG342 MAINTENANCE KITPARKER P2E-KS31F0 PILOT VALVENORGREN QM/48/12J/21 SOL COIL IND FORMSMC SY100-68-A-30 CONNECTOR ASSY WITH COVERSMC X31 CONNECT. DIN43650B- 0 A 220 VCA/CCSMC X32 VALVE COVER WITH LIGHTAVENTICS 110V SOLENOID COIL 0820019503FESTO 566722 ELECTRICAL SUB-BASE VAVE-L1-1VL1-LPSMC KT-VEX1500 MAINTENANCE KITFESTO 566721 ELECTRICAL SUB-BASEFESTO 4953 SOLENOID ACTUATOR MKC-030-3-...FESTO 570042 ELECTRICAL SUB-BASE CAPC-F1-E-M12SMC EAXT518A-8 PILOT VALVE ASSY 48VACAVENTICS PREFABRICATED CABLE 1834484208

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories