AVENTICS 5814490440

Series 581, size 4

See technical information
References
Aventics:5814490440
Rubix:273A1896
brand logo
Technical specifications
Type5/3-way valve series 581
Number of Ports5
See all Specifications

Product details : AVENTICS 5814490440


5/3-way valve, Series 581, size 4
5/3-way valve

Technical specifications


Attributes
Type5/3-way valve series 581
Number of Ports5
Volume flow rate5000 l/min
Show UNSPSC/ECL@SS
£ 498.90 excl. VAT
/ Each
£ 598.68 incl. VAT
  • Usually arrives within 14 working days