SMC VP742-5DZ1-04FA 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VP700
See technical informationSee documentsReferences
SMC:VP742-5DZ1-04FA
Rubix:134A0379
EAN:3618036560558

Documents
Product details : SMC VP742-5DZ1-04FA 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
Strengths
•Power consumption is reduced by power saving circuit
Longer life expectancy
Noise reduction
Longer life expectancy
Noise reduction
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 155.13 excl. VAT
/ Each
£ 186.16 incl. VAT
- Delivery usually within ( 34 ) days