References
SMC:EVT317-5DZ-02F-Q
Rubix:108A5821
Manufacturer :EVT317-5DZ-02F-Q
EAN:3618036113280

Product details : SMC EVT317-5DZ-02F-Q SOLENOID VALVE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•3 Port Direct Operated Poppet.
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.
Area Code: E (Europe)
Body: T (Body Ported)
Valve specification: Standard
Rated Voltage: 5 (24V DC)
Electrical entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Port size: 02 [1/4 (8A)]
Thread: F [G (PF)]
CE Marked: Q (CE Marked)
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.
Area Code: E (Europe)
Body: T (Body Ported)
Valve specification: Standard
Rated Voltage: 5 (24V DC)
Electrical entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Port size: 02 [1/4 (8A)]
Thread: F [G (PF)]
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 379 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 3 |
| Volume flow rate | 505 l/min |
Show UNSPSC/ECL@SS
£ 60.41 excl. VAT
/ Each
£ 72.49 incl. VAT
- In stock: Next day delivery