SMC VO307-5D1-Q 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VT307
See technical informationSee documentsReferences
SMC:VO307-5D1-Q
Rubix:111A1603
Manufacturer :VO307-5D1-Q
EAN:3618036567502

Documents
Product details : SMC VO307-5D1-Q 3 PORT SOLENOID VALVE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•Wide variety of valve options .
•Low Power Consumption.
•Universal porting type.
•Same mounting dimensions as the current product in both types (body ported and for manifold type).
•Low concentration ozone resistant: HNBR rubber seal.
•RoHS and CE compliant.
Body: O (For manifold)
Valve specification: Standard
Pressure specifications: Standard Type [0.7 MPa]
Rated Voltage: 5 (24V DC)
Electrical Entry: D (DIN connector [with connector])
Indicator light and surge voltage suppressor: None
Port Size: (Without port [for manifold])
Thread: Rc (PT [or None])
Option: None
CE Marked: Q (CE Marked)
•Low Power Consumption.
•Universal porting type.
•Same mounting dimensions as the current product in both types (body ported and for manifold type).
•Low concentration ozone resistant: HNBR rubber seal.
•RoHS and CE compliant.
Body: O (For manifold)
Valve specification: Standard
Pressure specifications: Standard Type [0.7 MPa]
Rated Voltage: 5 (24V DC)
Electrical Entry: D (DIN connector [with connector])
Indicator light and surge voltage suppressor: None
Port Size: (Without port [for manifold])
Thread: Rc (PT [or None])
Option: None
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 3 |
| Volume flow rate | 85 l/min |
Show UNSPSC/ECL@SS
£ 38.86 excl. VAT
/ Each
£ 46.63 incl. VAT
- Delivery usually within ( 4 ) days