References
SMC:VT307V-5DO1-01F-Q
Rubix:265A1866
Manufacturer :VT307V-5DO1-01F-Q
EAN:3618036540055

Documents
Product details : SMC VT307V-5DO1-01F-Q
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
VT307, 3 Port Solenoid Valve Direct Operated Poppet Type
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 3 |
| Volume flow rate | 187 l/min |
Show UNSPSC/ECL@SS
£ 40.87 excl. VAT
/ Each
£ 49.04 incl. VAT
- Delivery usually within ( 4 ) days