References
SMC:SY3120-5GD-C6-Q
Rubix:2607918
Manufacturer :SY3120-5GD-C6-Q

Product details : SMC SY3120-5GD-C6-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY3000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 225.7 l/min |
Show UNSPSC/ECL@SS
£ 61.09 excl. VAT
/ Each
£ 73.31 incl. VAT
- Delivery usually within ( 29 ) days