References
SMC:VQZ1221B-5MO1-C4-Q
Rubix:392A6613
Manufacturer :00678988
Documents
Product details : SMC VQZ1221B-5MO1-C4-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Strengths
Fluid: air, inert gas
Operating pressure range: 0.1 - 0.7MPa
Effective area mm 2 (Cv):
metal seal 2.0 (0.11) - 12.6 (0.7);
rubber seal 3.1 (0.17) - 16.2 (0.9)
Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC
Response time (ms) standard 1W, high pressure 1.5W:
metal seal 25 or less; rubber seal 30 or less
Ambient & fluid temperature: -10 to 50°C
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 86.46 excl. VAT
/ Each
£ 103.75 incl. VAT
- Delivery usually within ( 30 ) days
