SMC SY5540-5DZ-Q 5/3 SOL/SPRING 24VDC
Solenoid valve 5/2 and 5/3 Series SY5000
See technical informationSee documentsReferences
SMC:SY5540-5DZ-Q
Rubix:108A4788
Manufacturer :SY5540-5DZ-Q
EAN:3618036170160

Documents
Product details : SMC SY5540-5DZ-Q 5/3 SOL/SPRING 24VDC
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | sy |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 106.77 excl. VAT
/ Each
£ 128.12 incl. VAT
- Delivery usually within ( 4 ) days