VF3130-5DO1-01F 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series VF3000
See technical informationReferences
SMC:VF3130-5DO1-01F
Rubix:271A4554
Manufacturer :VF3130-5DO1-01F

Product details : VF3130-5DO1-01F 5 PORT SOLENOID VALVE
Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
Technical specifications
Attributes
| Logistic Weight | 219 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 97.74 excl. VAT
/ Each
£ 117.29 incl. VAT
- Delivery usually within ( 25 ) days