ASCO 52100005 SOLENOID VALVE

Directional Valve

See technical informationSee documents

References

Asco:52100005
Rubix:210A8469
Manufacturer :52100005
EAN:3661475006361
brand logo

Documents

Product details : ASCO 52100005 SOLENOID VALVE


The AVENTICS Series 521 is a line of solenoid air-operated, mini-spool valves that are ideal for piloting pneumatic cylinders. The valves have high-quality coils resistant to heat and moisture and suitable for high ambient temperatures and harsh environments. They can be mounted on join able subcases. for manifold applications. The AVENTICS Series 521 valves are suitable for automotive, case packing, packaging, and tire manufacturing applications.

Strengths

•Anodised aluminium G1/4-tapped body with NBR seals for extended service life
Non-breathing construction where the spring return chambers of the single- or double-acting actuator are collected with the solenoid valve exhaust
Handles lubricated or non-lubricated air or neutral gas
Ambient temperature range 5° C to 50° C
Satisfies all relevant EU Directives
 

Technical specifications


Attributes
£ 249.08 excl. VAT
/ Each
£ 298.90 incl. VAT
  • Usually arrives within 14 working days