Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 547349 SOLENOID VALVE CPVSC1-M4H-D-H-M5C
FESTO 547349 SOLENOID VALVE CPVSC1-M4H-D-H-M5C
CPVSC1 Directional valve
References
festo:
CPVSC1-M4H-D-H-M5C
rubix:
111A4899
manufacturer :
547349
ean:
4052568188399
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547349 SOLENOID VALVE CPVSC1-M4H-D-H-M5C
Solenoid valve CPVSC1-M4H-D-H-M5C For valve terminal CPV-SC, M5 Connection. Valve function=2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=150 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.00
excl. VAT
/
Each
£
129.60
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 550227 SOLENOID VALVE
FESTO 161360 SOLENOID VALVE CPV14-M1H-5LS-1/8
FESTO 196850 SOLENOID VALVE CPE10-M1BH-3GLS-QS-6
FESTO 550698 SOLENOID VALVE CPV10-M1H-2X3-OLS-M7-B-&
FESTO 533145 SOLENOID VALVE CPE10-M1BH-5/3B-M7-B
SMC SS5Y3-10L23-05B-C4 MANIFOLD BASE
SMC SS5Y3-10S0-14B-C2 MANIFOLD BASE
FESTO 163827 SOLENOID VALVE CPE24-M2H-5J-QS-12
SMC SS5Y5-11L23-06B-C8 MANIFOLD BASE
SMC EX500-AP100-S-X1 STRAIGHT CONNECTOR WITH CABLE 10000MM
FESTO 176061 SOLENOID VALVE CPV18-M1H-5/3GS-1/4
SMC SS5Y5-11L13-11B-C6 MANIFOLD BASE
SMC SS5Y5-10L23-07B-C8 MANIFOLD BASE
FESTO 165292 MULTI-PIN CPV18-VI-P2-1/4
FESTO 8022607 DOCUMENTATION