FESTO 163818 SOLENOID VALVE CPE24-M2H-5L-QS-10
Solenoid valve CPE24-M2H
See technical informationSee documentsReferences
Festo:CPE24-M2H-5L-QS-10
Rubix:107A7195
Manufacturer :163818
EAN:4052568135744
Documents
Product details : FESTO 163818 SOLENOID VALVE CPE24-M2H-5L-QS-10
Solenoid valve CPE24-M2H-5L-QS-10 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1250 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 493,35 g |
|---|
Show UNSPSC/ECL@SS
£ 174.27 excl. VAT
/ Each
£ 209.12 incl. VAT
- Delivery usually within ( 26 ) days
