FESTO 184509 SOLENOID VALVE JMEBH-5/2-D-3-ZSR-C
Solenoid valve JMEBDH-5/2
See technical informationSee documentsReferences
Festo:JMEBH-5/2-D-3-ZSR-C
Rubix:110A8100
Manufacturer :184509
EAN:4052568014452

Documents
Product details : FESTO 184509 SOLENOID VALVE JMEBH-5/2-D-3-ZSR-C
Solenoid valve JMEBH-5/2-D-3-ZSR-C With central plug connector Valve function=5/2 bistable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 1020,7 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 326.04 excl. VAT
/ Each
£ 391.25 incl. VAT
- Delivery usually within ( 6 ) days