FESTO 8821 SOLENOID VALVE JMFDH-5-1/8
Solenoid valve JMFDH-5-1/8
See technical informationSee documentsReferences
Festo:JMFDH-5-1/8
Rubix:107A7457
Manufacturer :8821
EAN:4052568111274

Documents
Product details : FESTO 8821 SOLENOID VALVE JMFDH-5-1/8
Solenoid valve JMFDH-5-1/8 With manual override. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=26 mm, Standard nominal flow rate=601 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 275,74 g |
|---|---|
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 601 l/min |
Show UNSPSC/ECL@SS
£ 206.04 excl. VAT
/ Each
£ 247.25 incl. VAT
- Delivery usually within ( 6 ) days