FESTO 535980 SOLENOID VALVE MFH-5/3E-D-3-S-C-EX


Solenoid valve MFH-5/3

References
festo:MFH-5/3E-D-3-S-C-EX
rubix:108A7207
manufacturer :535980
ean:4052568170301
MFH-5/3E-D-3-S-C-EX Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1

Product details : FESTO 535980 SOLENOID VALVE MFH-5/3E-D-3-S-C-EX


Solenoid valve MFH-5/3E-D-3-S-C-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4600 l/min, Operating pressure=-0,9 - 16 bar

Technical specifications


Attributes
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 360.18 excl. VAT
/ Each
£ 432.22 incl. VAT
  • Delivery usually within ( 21 ) days