References
Festo:MFH-5-1/4-EX
Rubix:107A9857
Manufacturer :535907
EAN:4052568169572

Documents
Product details : FESTO 535907 SOLENOID VALVE MFH-5-1/4-EX
Solenoid valve MFH-5-1/4-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=1000 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x35x60 mm |
|---|---|
| Logistic Weight | 274,1 g |
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 172.06 excl. VAT
/ Each
£ 206.47 incl. VAT
- Delivery usually within ( 11 ) days