FESTO 196135 SOLENOID VALVE MHE2-MS1H-3/2G-QS-4

Solenoid valve MHE2-MS1H

See technical informationSee documents

References

Festo:MHE2-MS1H-3/2G-QS-4
Rubix:110A2676
Manufacturer :196135
EAN:4052568159214
MHE2-MS1H-3/2G-QS-4 Solenoid valve

Technical specifications

Typeapplication-specific directional control valve mh2, mh3, mh4
Number of Ports3
See all Specifications

Documents

Product details : FESTO 196135 SOLENOID VALVE MHE2-MS1H-3/2G-QS-4


Solenoid valve MHE2-MS1H-3/2G-QS-4 individual valve, fast switching. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x50x20 mm
Logistic Weight73,6 g
Typeapplication-specific directional control valve mh2, mh3, mh4
Number of Ports3
Volume flow rate100 l/min
£ 96.10 excl. VAT
/ Each
£ 115.32 incl. VAT
  • Delivery usually within ( 11 ) days