FESTO 197010 SOLENOID VALVE MHP1-M5H-3/2G-M3-HC


Solenoid valve MHP1-M5H

References
festo:MHP1-M5H-3/2G-M3-HC
rubix:109A6262
manufacturer :197010
ean:4052568081362
MHP1-M5H-3/2G-M3-HC Solenoid valve
brand logo
Technical specifications
Typeapplication-specific directional control valve mha1, mhp1
See all Specifications

Product details : FESTO 197010 SOLENOID VALVE MHP1-M5H-3/2G-M3-HC


Solenoid valve MHP1-M5H-3/2G-M3-HC Semi in-line valve for individual and manifold Mounting, very compact, with plug connector at rear Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=10 l/min, Operating pressure=0 - 8 bar

Technical specifications


Attributes
Logistic Weight21,41 g
Typeapplication-specific directional control valve mha1, mhp1
Show UNSPSC/ECL@SS
£ 39.43 excl. VAT
/ Each
£ 47.32 incl. VAT
  • Delivery usually within ( 16 ) days