FESTO 30995 SOLENOID VALVE MFH-5/3B-1/8-S-B
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3B-1/8-S-B
Rubix:108A1175
Manufacturer :30995
EAN:4052568114305

Documents
Product details : FESTO 30995 SOLENOID VALVE MFH-5/3B-1/8-S-B
Solenoid valve MFH-5/3B-1/8-S-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 395 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 312.74 excl. VAT
/ Each
£ 375.29 incl. VAT
- Delivery usually within ( 8 ) days