FESTO 196143 SOLENOID VALVE MHP2-MS1H-3/2O-M5


Solenoid valve MHP2-MS1H

References
festo:MHP2-MS1H-3/2O-M5
rubix:109A0467
manufacturer :196143
ean:4052568159252
MHP2-MS1H-3/2O-M5 Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 196143 SOLENOID VALVE MHP2-MS1H-3/2O-M5


Solenoid valve MHP2-MS1H-3/2O-M5 individual valve, fast switching. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight71 g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
£ 96.77 excl. VAT
/ Each
£ 116.12 incl. VAT
  • Delivery usually within ( 11 ) days