SMC SY113-5MOU-M3-Q 3 PORT SOLENOID VALVE
SY100, 3 Port Direct Operated Valve, Rubber Seal
See technical informationSee documentsReferences
SMC:SY113-5MOU-M3-Q
Rubix:392A5671
Manufacturer :SY113-5MOU-M3-Q
Documents
Product details : SMC SY113-5MOU-M3-Q 3 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Strengths
Fluid: air
mm²: 0.14 standard style;
0.21 large flow capacity style
Coil rated voltage: 3, 5, 6, 12, 24VDC;
100, 110, 200, 220VAC
Response time: 10ms or less
Cycle life: 100 million cycles (by SMC life test)
Ambient & fluid temperature: max. 50°C
Technical specifications
Attributes
| Type | sy100, 3 port direct operated valve, rubber seal |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 44.58 excl. VAT
/ Each
£ 53.50 incl. VAT
- Usually arrives within 14 working days
