Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 537957 SOLENOID VALVE VMPA2-M1H-K-PI
FESTO 537957 SOLENOID VALVE VMPA2-M1H-K-PI
Solenoid valve VMPA2-M1H
References
festo:
VMPA2-M1H-K-PI
rubix:
108A0700
manufacturer :
537957
ean:
4052568174835
Technical specifications
Type
Valve for MPA
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 537957 SOLENOID VALVE VMPA2-M1H-K-PI
Solenoid valve VMPA2-M1H-K-PI For valve terminal MPA-S. Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=550 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
103
x
21
x
21
mm
Logistic Weight
113,9
g
Type
Valve for MPA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.74
excl. VAT
/
Each
£
142.49
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
5772555302 SOLENOID VALVE
SMC VQZ3220B-5LO1-C8F-Q 5 PORT SOLENOID VALVE
SMC SS5V2-W10CD-10B-C6 MANIFOLD BASE
SMC VX230CGAXB 2 PORT SOLENOID VALVE
SMC VX212JGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
AVENTICS 5813612400
SMC IITV20-F02-8 MANIFOLD FOR ITV
SMC VQZ3220B-5YO1-C6F-Q 5 PORT SOLENOID VALVE
SMC VXZ232BGAXB PILOT OPERATED 2 PORT SOLENOID VALVE
AVENTICS R422101216
SMC VP542-5DZ1-03F-X536 3 PORT SOLENOID VALVE
NORGREN M/21/11 G1/8 3/2 POPPET VALVE
SMC VP3145-065DA-F-Q 3 PORT SOLENOID VALVE
SMC VXK2132-01F-5DO1 DIREKTBET-TIGTES 2/2-WEGE-ELEKTROMAGNETVENTIL
SMC VCA31-3D-7-03F-Q 2 PORT SOLENOID VALVE FOR AIR