References
Festo:VZWP-L-M22C-G12-130-1P4-40
Rubix:392A1327
Manufacturer :1489942
EAN:4052568233655

Documents
Product details : FESTO 1489942 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-G12-130-1P4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Solenoid valve VZWP-L-M22C-G12-130-1P4-40 1489942
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x90x70 mm |
|---|---|
| Logistic Weight | 671,29 g |
| Type | solenoid valve vzwp |
| Number of Ports | 2 |
| Volume flow rate | 2650 l/min |
Show UNSPSC/ECL@SS
£ 173.49 excl. VAT
/ Each
£ 208.19 incl. VAT
- Delivery usually within ( 2 ) days