References
Festo:CPE14-M1CH-5/3ES-1/8
Rubix:390A5327
Manufacturer :550244
EAN:4052568192266
Documents
Product details : FESTO 550244 SOLENOID VALVE
Solenoid valve CPE14-M1CH-5/3ES-1/8 Very compact assembly, with M8 plug Connection. Valve function=5/3 exhausted, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=700 l/min, Operating pressure=-0,9 - 10 bar
Solenoid valve CPE14-M1CH-5/3ES-1/8 550244
Technical specifications
Attributes
| Logistic Weight | 134 g |
|---|
Show UNSPSC/ECL@SS
£ 249.65 excl. VAT
/ Each
£ 299.58 incl. VAT
- Delivery usually within ( 8 ) days
