FESTO 8023569 SOLENOID VALVE


Solenoid Valve

References
festo:VMPA14-M1H-D-S-G1/8-PI
rubix:391A8138
manufacturer :8023569
ean:4052568278809
brand logo
brand logo
Technical specifications
Typesolenoid valve
Type of couplingg

Product details : FESTO 8023569 SOLENOID VALVE


solenoid valve VMPA14-M1H-D-S-G1/8-PI Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=570 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Typesolenoid valve
Type of couplingg
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days