References
Festo:MH-2-24VDC-PA
Rubix:106A5816
Manufacturer :549906
EAN:4052568093976

Technical specifications
| Type | solenoid coil without explosion protection |
|---|---|
| Number of Ports | 2 |
Documents
Product details : FESTO 549906 SOLENOID COIL MH-2-24VDC-PA
Solenoid coil MH-2-24VDC-PA For DC voltage, without plug socket. Assembly Position=Any, Switching Position indicator=No, Min. pickup time=12 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x40x35 mm |
|---|---|
| Logistic Weight | 237,6 g |
| Type | solenoid coil without explosion protection |
| Number of Ports | 2 |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 26.36 excl. VAT
/ Each
£ 31.63 incl. VAT
- Delivery usually within ( 2 ) days