SMC VM430-01-36 KEY SELECTOR 2 PSTN MECH VALVE


VM400 Mechanical Valve

References
smc:VM430-01-36
rubix:107A0066
brand logo
brand logo
Technical specifications
Typemechanical valve
See all Specifications

Product details : SMC VM430-01-36 KEY SELECTOR 2 PSTN MECH VALVE


The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 7mm 2 (0.38)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): Rc(PT) 1/8 (6A)

Thread: Rc(PT)
Actuator Type: 36 [Key Selector (2 Position)]
Suffix: None

Strengths

•Fluid:air

Applications

Proper countermeasures can be taken for applications in which the noise of the exhaust could cause problems to the surroundings

Technical specifications


Attributes
Logistics dimensions (L x W x H)39x127x40 mm
Logistic Weight290 g
Typemechanical valve
Type of couplingrc
Show UNSPSC/ECL@SS
£ 95.16 excl. VAT
/ Each
£ 114.19 incl. VAT
  • Delivery usually within ( 4 ) days