References
SMC:VXZ230BGA
Rubix:2610366
Manufacturer :VXZ230BGA
EAN:3618036506228

Technical specifications
| Type | smc vxz230bga pilot operated 2-port solenoid valve |
|---|---|
| Number of Ports | 2 |
Product details : SMC VXZ230BGA PILOT OPERATED 2 PORT SOLENOID VALVE
The VXZ series is a 2 port, pilot operated solenoid valve capable of operating at higher differential pressures by maintaining a zero differential pressure on the seat. The molded coil offers low power consumption, long life and high reliability.
Technical specifications
Attributes
| Type | smc vxz230bga pilot operated 2-port solenoid valve |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 15 bar |
| Volume flow rate | 25 l/min |
| Material | aluminium |
| Pressure range | 0 to 15 bar |
| Port size | 3/8 |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 58.38 excl. VAT
/ Each
£ 70.06 incl. VAT
- Delivery usually within ( 20 ) days