References
SMC:VP746E-5DZ1
Rubix:264A5778
Manufacturer :VP746E-5DZ1

Documents
Product details : SMC VP746E-5DZ1 3-PORT SOLENOID VALVE
SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1.55W standard, 0.55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to –101.2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are in a normally closed or normally open styles.
Strengths
•3 port, pilot poppet type valve
Technical specifications
Attributes
| Material | die cast aluminium |
|---|---|
| Connection 1 | g1/2 |
| Max. temperature | 50 °C |
| Max. service pressure | 7 bar |
| Number of Ports | 3 |
| Port size | 1/2 |
Show UNSPSC/ECL@SS
£ 136.41 excl. VAT
/ Each
£ 163.69 incl. VAT
- Delivery usually within ( 4 ) days