SMC VO307E-5DOZ-X204-Q PILOT VALVE ASSEMBLY 24VDC F. VG342-5DZ-06F-X87


Solenoid Valve

References
smc:VO307E-5DOZ-X204-Q
rubix:213A5520
manufacturer :VO307E-5DOZ-X204-Q
brand logo
brand logo
Technical specifications
MaterialDie-Cast Aluminium

Product details : SMC VO307E-5DOZ-X204-Q PILOT VALVE ASSEMBLY 24VDC F. VG342-5DZ-06F-X87


Series VT 3port, direct operated poppet valves are compact in size, yet provide large flow capacity, and low power consumption. The series is suitable for use in vacuum applications. The VT valve is a single valve with 6 functions (universal porting type) such as N.C. valve, N.O. valve, divider valve, selector valve, etc. The manifold style valve, series VO, can be easily converted from N.C. (normally closed) to N.O. (normally open) by merely turning over the switch cover.

Strengths

•3 Port Direct Operated Poppet
Rubber Seal
Single Valve with Various Valve Functions
Low Concentration Ozone Resistant

Technical specifications


Attributes
MaterialDie-Cast Aluminium
Show UNSPSC/ECL@SS
£ 197.64 excl. VAT
/ Each
£ 237.17 incl. VAT
  • Delivery usually within ( 21 ) days