References
SMC:VQZ1121-5LOB1-C6-Q
Rubix:239A7630
Manufacturer :VQZ1121-5LOB1-C6-Q

Technical specifications
| Material | die-cast aluminium |
|---|---|
| Connection 1 | c6 φ6 one-touch fitting |
Documents
Product details : SMC VQZ1121-5LOB1-C6-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Strengths
•Fluid: air, inert gas
Operating pressure range: 0.1 - 0.7MPa
Effective area mm 2 (Cv)|metal seal 2.0 (0.11) - 12.6 (0.7), rubber seal 3.1 (0.17) - 16.2 (0.9)
Coil rated voltage: 12, 24VDC, 100, 110, 200, 220VACResponse time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
Ambient & fluid temperature: -10 to 50°C
Operating pressure range: 0.1 - 0.7MPa
Effective area mm 2 (Cv)|metal seal 2.0 (0.11) - 12.6 (0.7), rubber seal 3.1 (0.17) - 16.2 (0.9)
Coil rated voltage: 12, 24VDC, 100, 110, 200, 220VACResponse time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
Ambient & fluid temperature: -10 to 50°C
Technical specifications
Attributes
| Material | die-cast aluminium |
|---|---|
| Connection 1 | c6 φ6 one-touch fitting |
| Max. service pressure | 5 bar |
| Number of Ports | 5 |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 68.04 excl. VAT
/ Each
£ 81.65 incl. VAT
- Delivery usually within ( 30 ) days