SANDVIK 316-20SM645-20004K1730 SOLID CARBIDE HEADS 7611797
Solid carbide cutting head
See technical informationReferences
Sandvik Coromant:316-20SM645-20004K 1730
Rubix:319A7730
Manufacturer :7611797
EAN:7323223929570

Product details : SANDVIK 316-20SM645-20004K1730 SOLID CARBIDE HEADS 7611797
CoroMill® 316 solid carbide head for roughing with chip breaker
Technical specifications
Attributes
| Cutting head diameter | 20 mm |
|---|---|
| Length of cut | 11 mm |
| Radius | 0.4 |
| Capacity length | 11 mm |
| Cutting material | carbide |
| Length of milling head | 21.3 mm |
| Number of teeth | 6 |
| Internal cooling | no |
| Angle of helix | 45 ° |
Show UNSPSC/ECL@SS
£ 265.21 excl. VAT
/ Each
£ 318.25 incl. VAT
- Usually arrives within 14 working days
