References
Sandvik Coromant:A316-12BM440-05060G 1730
Rubix:261A6758
Manufacturer :7611834
EAN:7323223929945

Product details : SANDVIK A316-12BM440-05060G 1730 HEAD 7611834
CoroMill® 316 solid carbide cutting head for profiling
Technical specifications
Attributes
| Cutting head diameter | 12.7 mm |
|---|---|
| Length of cut | 14.6 mm |
| Radius | 6.35 |
| Capacity length | 14.6 mm |
| Cutting material | carbide |
| Length of milling head | 14.6 mm |
| Number of teeth | 4 |
| Internal cooling | no |
| Angle of helix | 40 ° |
Show UNSPSC/ECL@SS
£ 131.09 excl. VAT
/ Each
£ 157.31 incl. VAT
- Usually arrives within 14 working days
