Solid Carbide End Mill
Diameter | 4 mm |
---|---|
Total length | 54 mm |
Length of cut | 8 mm |
Diameter | 4 mm |
---|---|
Total length | 54 mm |
Length of cut | 8 mm |
Tail diameter | 6 mm |
Angle of helix | 35.5 ° |
Type of tail | Cylindrical |
Machining material | Steel;Stainless Steel;Cast Iron;Metal;Alloy |
Type | Solid Carbide End Mill |
Coating | AlCrN |
Body material | Carbide |
In stock: Next day delivery